This product requires certification to purchase.

One Sided Dummy Door Lever in Satin Brass

Schlage®

Latitude One Sided Dummy Door Lever in Satin Brass

  • Fast #
  • Part #SCH084360
  • Item #10011200
  • Manufacturer Part #084360
5 out of 5 Customer Rating
Brand image
Schlage®

Latitude One Sided Dummy Door Lever in Satin Brass

  • Fast #
  • Part #SCH084360
  • Item #10011200
  • Manufacturer Part #084360
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Premium metal construction and quality craftsmanship for everyday strength and peace of mind
  • Commonly used as a door pull or for the inactive door in a double door installation, pair with other Schlage door hardware to complete a uniform look throughout your home
  • Graded best in residential security, durability and finish
  • Non-turning inactive function is a decorative door handle, designed to be surface-mounted to doors without bore holes or latches
  • Certified commercial grade 2
  • Trusted in over 40 million homes, Schlage has delivered durability and strength for over 100 yr trust your home to Schlage
  • Schlage® locks are backed by a limited lifetime mechanical and finish warranty, see Schlage warranty for full details
  • Works with right and left handed doors
  • Everything included to upgrade interior doors for a flawless look, easy-to-install in minutes and upgrade an existing door handle yourself with no skill required, 1 per box
  • Requires Certification

Documents

Characteristics & Features
Collection
Latitude
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Handle Material
Metal
Handle Type
Straight
Style
Modern
Warranty & Product Information
Type
SCH084360
UPC
194555084360