DESCRIPTION

  • Adjusts to fit all standard door preps
  • Pin key included for easy unlocking
  • Push button locking for use on bedroom and bathroom doors
  • Reversible levers for hassle free installation

Schlage Lock Accent 3-1/5 in. 619 Privacy Lock

SCH791637

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 2
Collection
Accent
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
3-1/5 in
Length
6-1/2 in
Material
Metal
Width
9-4/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS