DESCRIPTION

  • Applications: Residential single- and multi-family doors
  • Interior pack designed for Schlage JH58 - must have both sets for complete entry lock

Schlage Lock Torino 619 Handleset

SCH893195

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Torino
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY