DESCRIPTION

  • All Metal Chassis for Strength and Durability
  • Lever is reversible for easy installation
  • Limited Lifetime Mechanical and Finish Warranty
  • Non-locking interior for use on hall or closet

Schlage Lock 619 Non Keyed Passage Latch

SCH813414

Color Finish

 

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY