DESCRIPTION

  • Applications: Residential, single, and multi-family doors
  • Easy Installation
  • Fits all standard door preparations
  • Hall and closet function; both knobs always unlocked

Schlage Lock Corona 619 Passage Door Knob

SCH772445

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 2
Collection
Corona
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY