DESCRIPTION

  • Applications: Residential, single, and multi-family doors
  • Easy Installation
  • Fits all standard door preparations
  • Privacy function; turn-button locking. Can be locked from inside by turning interior turn

Schlage Lock Corona 619 Privacy Door Knob

SCH772803

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 2
Collection
Corona
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones

Starting at
Call for Pricing
  • QUANTITY