DESCRIPTION

  • Applications: Residential, single, and multi-family doors
  • Easy Installation
  • Fits all standard door preparations
  • Privacy function; turn-button locking - an be locked from inside by turning interior turn
  • Privacy locking - ideal for bedrooms and bathrooms

Schlage Lock Torino 619 Privacy Lock

SCH775736

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 2
Collection
Torino
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY