DESCRIPTION

  • Applications: Residential, single, and multi-family doors
  • Easy 3-step installation, only a screwdriver needed
  • Privacy locking - ideal for bedrooms and bathrooms
  • Quality materials and construction for exceptional security

Schlage Lock Accent 619 Privacy Lock

SCH794690

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 2
Collection
Accent
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Material
Brass

Starting at
Call for Pricing
  • QUANTITY