DESCRIPTION

  • Applications: Residential, single, and multi-family doors
  • Can be rekeyed to match existing locks or other locks purchased
  • Easy Installation
  • Fits all standard door preparations
  • Keyed entry function; turn button locking, can be unlocked by key outside or by turn button inside

Schlage Lock Corona 620 Keyed Entry Lock

SCH773411

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 2
Collection
Corona
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones

Starting at
Call for Pricing
  • QUANTITY