DESCRIPTION

  • Applications: Residential single and multi family doors
  • Easy Installation
  • Female adapters adapt to standard male pipe
  • Inactive trim function; decorative trim

Schlage Lock Corona 620 Single Dummy Door Knob

SCH773794

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 2
Collection
Corona
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones

Starting at
Call for Pricing
  • QUANTITY