DESCRIPTION

  • Applications: Residential, single, and multi-family doors
  • Easy 3-step installation, only a screwdriver needed
  • Non-locking - ideal for closets and rooms where locking is not needed
  • Quality materials and construction for exceptional security

Schlage Lock Accent 7-1/10 in. 619 Non Keyed Passage Latch

SCH793228

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 2
Collection
Accent
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
3-1/5 in
IsAcceptableImage
Width
7-1/10 in

Starting at
Call for Pricing
  • QUANTITY