DESCRIPTION

  • Applications: Residential single- and multi-family doors
  • Interior handle pack includes: inside trim, deadbolt, thumb turn, latches, strikes, and screws
  • Interior pack designed for Schlage F57 - must have both sets for complete entry lock
  • Universal design for right or left handed doors

Schlage Lock Georgian 716 Fluorescent Lock Handleset

SCH165667

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 2
Collection
Georgian
Color Finish
Aged Bronze
Color Finish Category
Bronze Tones
Height
4-1/10 in
Length
9-1/10 in
Material
Metal
Width
6-7/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY