DESCRIPTION

  • Applications: Residential, single, and multi-family doors
  • Can be rekeyed to match existing locks or other locks purchased
  • Easy Installation
  • Fits all standard door preparations
  • Keyed entry function; turn button locking - can be unlocked by key outside or by turn button inside

Schlage Lock Stratus 716 Keyed Door Knob

SCH895663

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Stratus
Color Finish
Aged Bronze
Color Finish Category
Bronze Tones

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY