DESCRIPTION

  • All Metal Chassis for Strength and Durability
  • Keyed entry function; turn button locking, can be unlocked by key outside or by turn button inside, Inside knob always unlocked
  • Lever is reversible for easy installation
  • Limited Lifetime Mechanical and Finish Warranty

Schlage Lock 716 Keyed Door Lever

SCH886692

Color Finish

 

SPECIFICATIONS

Color Finish
Aged Bronze
Color Finish Category
Bronze Tones
Material
Brass

Starting at
Call for Pricing
  • QUANTITY