DESCRIPTION

  • Applications: Residential single- and multi-family doors
  • Exterior pack designed for Schlage F59 - must have both sets for complete entry lock
  • Moves up and down 1-1/2'' to fit pre-existing holes

Schlage Lock Camelot 716 Keyed Fluorescent Lock Handleset

SCH164318

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 1
Collection
Camelot
Color Finish
Aged Bronze
Color Finish Category
Bronze Tones
Height
17-1/5 in
Length
16 in
Material
Metal
Smart Home Compatibility
Amazon Alexa, Nexia, Schlage, Z-Wave
Smart Home Enabled
Yes
Width
8-1/2 in
Wireless Communication
Wi-Fi

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS