DESCRIPTION

  • Easy one tool installation
  • Fits standard door preps

Schlage Lock Georgian 716 Keyed Metal Door Knob

SCH886739

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 2
Collection
Georgian
Color Finish
Aged Bronze
Color Finish Category
Bronze Tones
Material
Metal

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS