DESCRIPTION

  • Applications: Residential, single, and multi-family doors
  • Easy 3-step installation, only a screwdriver needed
  • Non-locking interior for use on hall or closet
  • Quality materials and construction for exceptional security

Schlage Lock Georgian 716 Non Keyed Passage Door Knob

SCH886630

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 2
Collection
Georgian
Color Finish
Aged Bronze
Color Finish Category
Bronze Tones
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY