DESCRIPTION

  • Applications: Residential, single, and multi-family doors
  • Easy 3-step installation, only a screwdriver needed
  • Non-locking - ideal for closets and rooms where locking is not needed
  • Quality materials and construction for exceptional security

Schlage Lock Accent 716 Non Keyed Passage Latch

SCH886616

Color Finish

 

SPECIFICATIONS

Collection
Accent
Color Finish
Aged Bronze
Color Finish Category
Bronze Tones
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY