DESCRIPTION

  • Certifications: ANSI A156.2, 1996 series 4000 grade 3
  • Easy Installation
  • Fits all standard door preparations
  • Hall and closet function; both knobs always unlocked

Schlage Lock Stratus 716 Passage Latch

SCH895311

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Stratus
Color Finish
Aged Bronze
Color Finish Category
Bronze Tones

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY