DESCRIPTION

  • Applications: Residential, single, and multi-family doors
  • Easy 3-step installation, only a screwdriver needed
  • Privacy locking - ideal for bedrooms and bathrooms
  • Quality materials and construction for exceptional security

Schlage Lock Accent 716 Privacy Door Lever

SCH886654

Color Finish

 

SPECIFICATIONS

Collection
Accent
Color Finish
Aged Bronze
Color Finish Category
Bronze Tones
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY