DESCRIPTION
- 160 CFM, 6.5 Sone (3 1/4"×10" discharge) or 190 CFM (7" round discharge) performance
- Applications: Residential, single, and multi-family doors
- Dishwasher-safe aluminum grease filter
- Easy Installation
- Fits all standard door preparations
- Four-way convertible
- HVI 2100 certified
- Includes 3-1/4" x 10" damper/adapter
- Installs ducted 3-1/4" x 10" (vertical and horizontal), 7" round (vertical) and non-ducted, model 41F
- Privacy function; turn-button locking - an be locked from inside by turning interior turn
Schlage Lock Stratus 716 Privacy Lock
SCH895502
Color Finish
SPECIFICATIONS
- ANSI Specifications
- ANSI Grade 3
- Collection
- Stratus
- Color Finish
- Aged Bronze
- Color Finish Category
- Bronze Tones
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday