DESCRIPTION

  • Applications: Residential, single, and multi-family doors
  • Can be rekeyed to match existing locks or other locks purchased
  • Deadbolt thrown or retracted by key from outside or by inside turn unit
  • Easy Installation
  • Fits all standard door preparations

Schlage Lock Dexter 716 Single Cylinder Deadbolt

SCH895847

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Dexter
Color Finish
Aged Bronze
Color Finish Category
Bronze Tones

Starting at
Call for Pricing
  • QUANTITY