• Cart

DESCRIPTION

  • Applications: Residential, single, and multi-family doors
  • Easy Installation
  • Fits all standard door preparations
  • Privacy function; turn-button locking. Can be locked from inside by turning interior turn

Schlage Lock Corona 620 Privacy Lock in Antique Pewter

SCH772841

Color Finish

Antique Pewter

SPECIFICATIONS

ANSI Specifications
ANSI Grade 2
Collection
Corona
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones

  • QUANTITY

0 item(s) added to Cart Checkout Now