DESCRIPTION

  • All-metal chassis for added strength and durability
  • Limited lifetime warranty on the mechanics and finish
  • Maximum security deadbolt offers superior protection against attacks by crowbar, hammer, wrench, saw, lock pick, and kick-in
  • Operates with key both outside and inside

Schlage Lock Heavy Duty Double Cylinder Deadbolt

SCH16

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Grade 1
Color Finish
Satin Chrome
Color Finish Category
Chromes
Depth
1 in
Height
2-1/2 in
Material
Solid Brass
Security Grade
1
UL Listed
No

Starting at
$89.0
EACH
  • QUANTITY