Keyed Entry Knob in Satin Chrome
Bell Keyed Entry Knob in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-aligning screw holes make installation easy & hassle-free
- Limited lifetime warranty on the mechanics and finish
- Keyed entry door knob best used for security on exterior doors
- Resistant to pick attacks
- Metal construction adds strength, security and durability
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 1
- Collection:
- Bell
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Material:
- Metal
- Handle Type:
- Keyed
- Material:
- Brass
- Security Grade:
- 2
- Thickness:
- 1-4/5 in
- UL Listed:
- No