DESCRIPTION

Schlage Lock Keyed Entry Knob Set in Aged Bronze

SJ54STR716

Manufacturer Part #: J54STR716

Color/Finish

Aged Bronze

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Grade 3
Depth
2-1/2 in
Handle Type
Entry
Height
2-5/8 in
Security Grade
3
UL Listed
No
Width
2-5/8 in

Print

DOCUMENTS