Orbit Knob in Satin Chrome

You last purchased this on
 
Schlage®

Orbit Knob in Satin Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Schlage®

Orbit Knob in Satin Chrome

  • Fast #
  • Part #SCH943142
  • Item #3668136
  • Manufacturer Part #943142
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Handle Type:
Storeroom
UL Listed:
No