Privacy Lever Door Lock in Satin Chrome
This product has been replaced by
Manufacturer Part #042728
Saturn Privacy Lever Door Lock in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle
- Backset: 2-3/4"
- Medium duty
- AL Series
- C keyway KD
- ASA-strike
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Saturn
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Type:
- Privacy
- Security Grade:
- 2
- Thickness:
- 1-3/8 in - 1-7/8 in
- Type:
- SCH959471