• Cart

DESCRIPTION

  • Deadbolt operates with a key on the exterior and a thumb turn on the interior for use on exterior doors that need additional security
  • Designed for standard door prep: fits existing pre-drilled holes
  • Maximum security deadbolt is ANSI/BHMA grade 1 and offers superior protection against attacks by crowbar, hammer, wrench, saw, lock pick, and kick-in
  • Unique Snap 'n' Stay design holds the deadbolt in place for easy installation
  • Universal latch adjusts to fit: 2-3/8" or 2-3/4"

Schlage Lock Single Cylinder Deadbolt with Century Trim in Satin Nickel

SCH228331

Color Finish

Satin Nickel

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.36 2010 Grade 1, ANSI A156.40 2015
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Material
Brass
Security Grade
1
Thickness
1.75 in
Type
Deadbolt
UL Listed
No

$62.0
EACH

(Pricing is for Satin Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment