Schlage Lock

Smart Control Door Lock with Accent Lever in Aged Bronze

Part #SBE467F  |  Item #7771405  |  Manufacturer Part #BE467F

$258.34 EACH

Color/Finish: Aged Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Color Finish: Aged Bronze

Color Finish Category: Bronze Tones

Door Hardware Type: Lock

Handle Type: Lever

Lock Type: [Deadbolt, Keyless Entry]

Material: Metal

Size: 2-1/8 in

Smart Home Enabled: No

Type: Door Lock

UL Listed: Yes