DESCRIPTION

  • Applications: Residential, single, and multi-family doors
  • Easy 3-step installation, only a screwdriver needed
  • Quality materials and construction for exceptional security
  • Resistant to pick and bump security attacks

Schlage Lock Superlok

SCH155941

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY