Schlage Lock

Surface Exit Device in Aluminum

Part #SCH996452  |  Manufacturer Part #996452

Color/Finish: Aluminum

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Surface device
  • Non-fire rated
  • Hex-dogging key
  • Part of the 19 Series
  • Medium duty

Specifications

Color Finish: Aluminum

Color Finish Category: Greys

Length: 3 ft

Security Grade: 1

Type: Rim Surface Device