Schlage Lock

Torino 619 Privacy Lock in Satin Nickel

Part #SCH775736  |  Manufacturer Part #775736

Color/Finish: Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Privacy locking - ideal for bedrooms and bathrooms
  • Easy Installation
  • Fits all standard door preparations
  • Privacy function; turn-button locking - an be locked from inside by turning interior turn
  • Applications: Residential, single, and multi-family doors

Specifications

ANSI Specifications: ANSI Grade 2

Collection: Torino

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones