This product requires certification to purchase.

Privacy Knob Set with Century Trim in Satin Brass

Schlage®

Privacy Knob Set with Century Trim in Satin Brass

  • Fast #
  • Part #SCH161061
  • Item #10011212
  • Manufacturer Part #F40 BWE 608 CEN
5 out of 5 Customer Rating
Brand image
Schlage®

Privacy Knob Set with Century Trim in Satin Brass

  • Fast #
  • Part #SCH161061
  • Item #10011212
  • Manufacturer Part #F40 BWE 608 CEN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 280
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Graded best in residential security, durability and finish
  • Premium metal construction and quality craftsmanship for everyday strength and peace of mind, grade 2/AAA certified BHMA rating for security, durability and finish
  • Self-aligning screw holes make for an easy, hassle-free fit, everything included to mount on interior single bore hole, right and left handed doors, upgrade your door hardware with only a screwdriver, no skill required
  • Privacy function is perfect for use on bedroom and bathroom doors where locking may be desired, push-button automatically unlocks from the inside when the door handle is rotated or from the outside in an emergency with the included pin key
  • Certified commercial grade 2
  • Trusted in over 40 million homes, Schlage has delivered durability and strength for over 100 yr trust your home to Schlage
  • Schlage® locks are backed by a limited lifetime mechanical and finish warranty, see Schlage warranty for full details
  • Universal latch slides easily to fit standard doors with 2-3/8 in - 2-3/4 in backsets and requires no tools or manual adjustments, fits door 1-3/8 in - 1-3/4 in THK, includes both radius and drive-in faceplate for flexibility
  • Requires Certification
Dimensions & Measurements
Thickness
1-3/8 in, 1-3/4 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Handle Material
Metal
Handle Type
Round
Warranty & Product Information
ANSI
ANSI A156.5
Type
SCH161061
UPC
194555161061