1/2 in. Bronze NPT Globe Valve

Part #IVB7263044  |  Item #7528452  |  Manufacturer Part #VB72630404

Call for Pricing EACH

Valve Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Bronze

Valve Body Style: 2-way

Valve Size: 1/2 in

Valve Type: Globe Valve