Schneider Electric
PopTop™ 1/2 in. 120V Sweat 2-Way Zone Valve
Part #IVT2213G13B020 | Item #7523332 | Manufacturer Part #VT2213G13B020
Valve Size:
Product Details
Specifications
Collection: PopTop™
End Connection 1: Sweat
End Connection 2: Sweat
End Connections: Sweat
FM Approved: No
IAPMO Listed: No
Maximum Temperature: 200
NSF Certified: No
Recommended Valve Application: Water
UL Listed: Yes
Valve Body Style: 2-way
Valve Size: 1/2 in
Volts: 110/120V
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing