Schneider Electric
PopTop™ NPT Hydronic Zone Valve 200F Water
Part #IVT3223G13B020 | Item #7523247 | Manufacturer Part #VT3223G13B020
Maximum Temperature:
200Product Details
Specifications
Collection: PopTop™
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
FM Approved: No
IAPMO Listed: No
Maximum Temperature: 200
NSF Certified: No
Recommended Valve Application: Water
UL Listed: Yes
Valve Body Style: 3-way
Valve Size: 1/2 in
Volts: 110/120V
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing