Schneider Electric
PopTop™ Sweat Hydronic Zone Valve 200F Water
Part #IVT3315G13B020 | Item #7522901 | Manufacturer Part #VT3315G13B020
Maximum Temperature:
200Product Details
Documents
Specifications
Collection: PopTop™
End Connection 1: Sweat
End Connection 2: Sweat
End Connections: Sweat
FM Approved: No
IAPMO Listed: No
Maximum Temperature: 200
NSF Certified: No
Recommended Valve Application: Water
UL Listed: Yes
Valve Body Style: 3-way
Valve Size: 3/4 in
Volts: 110/120V
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing