DESCRIPTION

  • Bulb(s) Included - No
  • Cord Length - 120"
  • Cord Length - 40"
  • Made from metal and Heritage Crystal which is characterized by visual purity, sharp faceting and precise polishing
  • Made in the United States
  • Made to order
  • Ten Year Limited Warranty

Schonbek Sterling 60 W 12-Light Candelabra Chandelier

S360140H

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Sterling
Color Finish
Polished Silver
Color Finish Category
Silver Tones
Diameter
29 in
Glass Type
Clear Crystal
Height
30 in
Installation Type
Ceiling Mount
Length
29 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional
Material
Metal
Number Of Lights
12
Type
Ceiling Light
UL Listed
Yes
Volts
110V
Watts
60
Width
29 in

Starting at
Call for Pricing
  • QUANTITY