DESCRIPTION

  • Bulb(s) Included - No
  • Cord Length - 127"
  • Cord Length - 40"
  • Made in the United States
  • Made to order
  • Ten Year Limited Warranty

Schonbek Sterling 60 W 5-Light Candelabra Chandelier

S299940H

Color Finish

 

SPECIFICATIONS

AMP
2.7
Bulb Type
Incandescent
Collection
Sterling
Color Finish
Polished Silver
Color Finish Category
Silver Tones
Diameter
16 in
Glass Type
Clear Crystal
Height
18 in
Installation Type
Ceiling Mount
Length
16 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Classic
Material
Metal
Number Of Lights
5
Type
Ceiling Light
UL Listed
Yes
Volts
110V
Watts
60
Width
16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS