115W 1-Light Integrated LED Pendant
Atomic 115W 1-Light Integrated LED Pendant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Built in color temperature adjustability. Switch from 3000K/3500K/4000K. Switch may be installed in junction box
- Three 12" and one 6" downrods included (additional sold separately)
- Hangstraight swivel
- 360° adjustable rings design
- Can be mounted on a sloped ceiling
- Driver concealed within the fixture
Specifications
- Collection:
- Atomic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Aged Brass
- Color Temperature:
- 4000
- Depth:
- 36-11/25 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 36-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 36-13/32 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 7300
- Material:
- Aluminum
- Minimum Height:
- 46-1/4 in
- Number of Lights:
- 1
- Overall Height:
- 150 in
- Volts:
- 120/277V
- Watts:
- 115 W
- Width:
- 36-13/32 in