Petit Crystal Deluxe 8 in. 40W 3-Light Incandescent Candelabra E-12 Flush Mount Ceiling Fixture in Polished Silver

Part #S589040M  |  Item #2899465  |  Manufacturer Part #5890-40M

$379.19 EACH

Color/Finish: Polished Silver

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from metal and machine-cut Gemcut Crystal that is characterized by visual purity, sharp faceting and precise polishing
  • Bulb(s) Included - No
  • Made in the United States
  • Ten Year Limited Warranty
  • Made to order

Specifications

Bulb Type: Incandescent

Collection: Petit Crystal Deluxe

Color Finish: Polished Silver

Color Finish Category: Silver Tones

Depth: 7-1/2 in

Diameter: 8 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Gemcut

Height: 6 in

Installation Type: Ceiling Mount

Length: 8 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: G16 1/2

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Metal

Number Of Lights: 3

UL Listed: Yes

Volts: 110V

Watts: 40

Width: 8 in