512 Hz Micro Sonde
512 Hz Micro Sonde
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sondes can trace a path and determine the depth of a non-metal pipe such as HDPE, PVC, transite or clay tile
- Threading: 1/4-20 female
- Sondes can help pin-point blockages or pipeline defects when used with video inspection systems
- Locates pipe up to 10 feet deep
Specifications
- Battery Size:
- N
- Brand Model Compatibility:
- XTPC Locators
- Diameter:
- 3/4 in
- Length:
- 2-1/4 in
- Product Type:
- Sonde
- Type:
- STM50911