Magnetic Locator with Hard Case

You last purchased this on
 
Schonstedt Instrument

GA-52Cx Magnetic Locator with Hard Case

This product requires certification to purchase.
Brand image
You last purchased this on
 
Schonstedt Instrument

GA-52Cx Magnetic Locator with Hard Case

  • Fast #
  • Part #SGA52CX
  • Item #1433073
  • Manufacturer Part #GA-52CX
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High sensitivity with 5 levels
  • Audio output
  • Easy-to-use - the GA-52Cx locator detects the magnetic field of iron and steel objects, with unmatched sensitivity
  • Modular construction, high performance components
  • HeliFlux® sensors
  • Requires Certification

Recommended Accessories


Specifications

Application:
Detection
Average Life:
40 h
Battery Size:
9V
Battery Type:
Alkaline
Brand Model Compatibility:
GA-52Cx
Collection:
GA-52Cx
Color Finish Name:
Yellow
Display Type:
LCD
Length:
42-1/2 in
Material:
Aluminum
Power Source:
Battery
Temperature Range:
-13 to 140 Deg F
Tool Type:
Magnetic Locator
Weight:
2-1/2 lb