DESCRIPTION

  • Ease of operation reduces search time
  • Enhanced target definition and detection range
  • Fewer false alarms – does not respond to aluminum cans, brass and other nonmagnetic materials
  • Five individual sensitivity settings
  • Four individual sensitivity settings
  • Weather protected controls

Schonstedt Instrument Schonstedt Locator

SGA52CX

Length:

SPECIFICATIONS

Battery Size
9V
Battery Type
Alkaline
Length
43 in
Material
Aluminum, Rugged
Power Source
Battery

Starting at
Call for Pricing
  • QUANTITY