DESCRIPTION

SCHU Marketing 200 psi Test Pump with Gauge

S200WG

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
1-1/2 in
Material
Metal
Size
1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday