This product requires certification to purchase.

2 in. Cast Iron Resilient Seated 200# Butterfly Valve

SCI

160 Series 2 in. Cast Iron Resilient Seated 200# Butterfly Valve

  • Fast #
  • Part #SC4356001700
  • Item #11455866
  • Manufacturer Part #4356001700
3.1 out of 5 Customer Rating
Brand image
SCI

160 Series 2 in. Cast Iron Resilient Seated 200# Butterfly Valve

  • Fast #
  • Part #SC4356001700
  • Item #11455866
  • Manufacturer Part #4356001700
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • EPDM seat up to 220 Deg F (104 Deg C)
  • Phenolic backed cartridge seat
  • Installs between ANSI class 125/150 flanges
  • Not designed for dead end or steam service
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
Pressure Class
200#
Pressure - Maximum
200 psi
Valve Size
2 in
Characteristics & Features
Clean Bagged
No
Coating
Fusion Bonded Epoxy
Collection
160 Series
Valve Body Material
Cast Iron
Valve Body Style
Wafer
Valve Disc Material
Nickel Plated Ductile Iron
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Stem
Blowout-Proof
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
220
Warranty & Product Information
API
API 609
ASTM
ASTM A126, ASTM A536, ASTM A276 316
CSA Certified
No
IAPMO Listed
No
ISO
ISO 5211, ISO 9001
MSS
MSS SP-67
Origin
Global
Recommended Valve Application
Water, Fire Protection
Type
S0160WDEL020
UPC
092201402967