This product requires certification to purchase.

2 in. Cast Iron Resilient Seated 200# Butterfly Valve

SCI

Series 16 2 in. Cast Iron Resilient Seated 200# Butterfly Valve

  • Fast #
  • Part #SC4356002500
  • Item #7876052
  • Manufacturer Part #4356002500
5 out of 5 Customer Rating
Brand image
SCI

Series 16 2 in. Cast Iron Resilient Seated 200# Butterfly Valve

  • Fast #
  • Part #SC4356002500
  • Item #7876052
  • Manufacturer Part #4356002500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • SCI Series 16 butterfly valve - wafer and lug styles
  • Cast iron or ductile iron body for water and general service flow control
  • Available in multiple sizes and configurations
  • Compatible with standard piping hardware and components
  • Consistent quality for reliable piping system use
  • Easy field installation with standard tools
  • Suitable for commercial and industrial piping applications
  • Backed by ASC Engineered Solutions product support
  • Available in appropriate pressure ratings
  • Economical solution for its application category
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
Valve Size
2 in
Characteristics & Features
Clean Bagged
No
Collection
Series 16
Material
Stainless Steel, Rubber
Valve Body Material
Cast Iron
Valve Body Style
Wafer
Valve Disc Material
Cast Iron
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Stem
Blowout-Proof
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI Class 125
API
API 609
CSA Certified
No
IAPMO Listed
No
ISO
ISO 5211
MSS
MSS SP-67
Origin
Global
Recommended Valve Application
Water, Fire Protection
Type
S0160WSEL020
UPC
092201318367