This product requires certification to purchase.

4 in. Ductile Iron Lug EPDM 10 Position Locking Lever Handle Butterfly Valve

SCI

Series 16 4 in. Ductile Iron Lug EPDM 10 Position Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #SC4356000930
  • Item #7875796
  • Manufacturer Part #4356000930
4.6 out of 5 Customer Rating
Brand image
SCI

Series 16 4 in. Ductile Iron Lug EPDM 10 Position Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #SC4356000930
  • Item #7875796
  • Manufacturer Part #4356000930
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 200 psi pressure rating (2 in. -12 in. )
  • 150 psi pressure rating (14 in. -16 in.)
  • Buna-N seat up to 180°F
  • EPDM seat up to 220°F
  • Wafer body - Cast iron
  • Lug body - Ductile iron
  • Disc nickel plated ductile iron, or stainless steel
  • Stem stainless steel
  • Design MSS SP-67, API 609
  • Fusion bonded epoxy coating
  • Requires Certification
Dimensions & Measurements
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
Height
7-9/10 in
Length
2-1/5 in
Pressure Class
200#
Valve Size
4 in
Characteristics & Features
Clean Bagged
No
Coating
Fusion Bonded Epoxy
Collection
Series 16
Material
Ductile Iron, Stainless Steel, Rubber
Material Type
316, EPDM
Valve Body Material
Ductile Iron
Valve Body Style
Lug
Valve Disc Material
316 Stainless Steel
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Stem
Blowout-Proof
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
220
Pressure - High
200
Warranty & Product Information
ANSI
ANSI 125, ANSI 150
API
API 609
ASTM
ASTM A276, ASTM A536, ASTM A582
CSA Certified
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 5211, ISO 9001:2015
MSS
MSS SP-67
NSF Certified
No
Origin
Global
Recommended Valve Application
Cold Working Pressure
UL Listed
No
UPC
092201317650