Sciencetech

ZSP Series 250 g Digital Scale Single Range Precision Balance

Part #SZSP  |  Manufacturer Part #ZSP-250

Capacity:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for general laboratory weighing
  • Dynamic graphical display automatically depicts the used and unused portions of your weighing range
  • Stability indicator tells you when the reading is valid, insuring reliable results
  • Modular sensor features fewer moving parts and the same high performance
  • Handcrafted in the USA, this basic laboratory balance is accurate, durable and user-friendly
  • Additional features include RS232 data interface, built-in security bracket, stability indicator and capacity tracker

Specifications

CE Approved: Yes

Capacity: 250 g

Collection: ZSP Series

Depth: 11-1/4 in

EPA Compliant: No

Height: 3-1/4 in

ISO Specifications: ISO 9001

NSF Certified: No

Type: Digital Scale Single Range Precision Balance

UL Listed: No

Volts: 115/230V

Weight: 9.5

Width: 7-1/2 in